Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, Belt, 16-7/8 in., 1 HP

  • Mfr # IDP-17

  • Zoro # G4841691


product price: $2,441.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
16 7/8 in
Voltage
115/230V AC
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDP-17
Zoro #
G4841691
UPC #
731325466737
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
5/8 in
Table Slot Size
1/2 in x 1 in
Overall Depth
27 1/2 in
Overall Height
63 in
Column Dia.
3 1/8 in
Base Size
21-3/4 in x 13-3/4 in x 2-3/16 in
Overall Width
16 3/4 in
Quill Dia.
2 1/16 in
Column Diameter
3 1/8 in
Table Length
14 in
Base Width
13 3/4 in
Base Length
21 3/4 in
Maximum Spindle-to-Table Height
30 1/2 in
Overall Length
27 1/2 in
Table Slot Width
1/2 in
Maximum Overall Height
63 in
Quill Diameter
2 1/16 in
Table Width
14 in
Maximum Spindle-to-Base Height
50 in
Base Height
2 1/4 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
16 7/8 in
Voltage
115/230V AC
Motor HP
1 hp
Number of Speeds
16
Capacity Steel
5/8 in
Spindle Speed
350 to 2800 rpm
Max. Spindle To Base
50 in
Spindle Taper
2MT
Hz
60
Phase
Single-Phase
Corded/Banded
Corded
Amps AC
8.9
Spindle Travel
3 5/16 in
Capacity Cast Iron
3/4 in
Spindle to Table
30 1/2 in
Number of T-Slots
2
Table Work Surface
14 in x 14 in
Corded/Cordless
Corded
Power Down Feed Included
No
Tilting Angle
45 Degrees
Includes
Arbor, Chuck with Key, Drift Key, Hex Wrenches, Wrench
Tool Weight
276 lb
Application
Drilling
Guard Included
Yes
Drilling Capacity in Stainless Steel
5/8 in
Table Slot
Yes
Tapping Compatible
No
Power Source
Corded
Current
9 A
Spindle-to-Column Distance
8 3/8 in
Primary Material Application
Metal
Chuck Capacity
5/8 in
Table Shape
Square
Number of Spindle Speeds
16
Drill Press Type
Floor Stand
Chuck Style
Keyed
Minimum Spindle Speed
350 RPM
Drill Press Application
Drilling
Speed Range
350 to 2,800 RPM
Speed Control
Fixed
Drilling Capacity in Steel
5/8 in
Speed Adjustment
Step Pulley
Table Tilt
45 Degrees
Drilling Capacity in Cast Iron
3/4 in
Horsepower
1 hp
Coolant System
No
Standards
CSA Certified
Maximum Spindle Speed
2,800 RPM

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 16 7/8 in, Spindle-to-Column Distance 8 3/8 in, Horsepower 1 hp, Voltage 115/230V AC, Spindle Taper 2MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 1/16 in, Drilling Capacity in Steel 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.