Shop JET
See all product information
Create Account
ForkExtensionKit, 24in, 4in, Gry, Stl, 2000lb
- Mfr # JT1-2595
- Zoro # G522702977
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
JET
Overall Length
24 in
Load Capacity
2,000 lb
Includes
(2) Fork Extensions
Weight
7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-2595
- Zoro #
- G522702977
- UPC #
- 019907898320
- Country of Origin
- United States
- Compatible Brand
- JET
- Load Capacity
- 2,000 lb
- Item
- Fork Extension Kit
- Includes
- (2) Fork Extensions
- Weight
- 7 lb
- Compatible with Product Type
- Material Lifts
- Compatible Mfr. Model Number
- JML-FEX
- Material
- Steel
- Color
- Gray
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Length
- 24 in
- Overall Width
- 4 in
- Overall Height
- 3 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Fork Extension Kit, Load Capacity 2,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.