Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal/Vertical Band Saw, 115V

  • Mfr # HVBS-56V

  • Zoro # G3939719


product price: $1,067.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
5" x 5-3/4"
Cutting Capacity Round
5"
Cutting Capacity Square
5 in
Voltage
115/230V AC
HP
0.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVBS-56V
Zoro #
G3939719
UPC #
731325701920
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
5-1/2"
Max. Blade Length
64 1/2 in
Overall Width
17 23/32 in
Table Dimensions
9 5/8 in x 9 1/2 in
Overall Height
41 11/32 in
Overall Depth
37 in
Min. Blade Length
64 in
Min. Blade Width
1/2 in
Blade Wheels Dia.
7.375 in
Blade Thickness
0.025 in
Max. Blade Width
1/2 in
Blade Length
64 1/2 in
Throat Depth - Vertical
5 in

Details

Item
Band Saw
Cutting Capacity Rectangle
5" x 5-3/4"
Cutting Capacity Round
5"
Cutting Capacity Square
5 in
Voltage
115/230V AC
HP
0.5 hp
Speeds
80 to 230 fpm
Miter Capacity
0 Degrees to 45 Degrees Left, 0 Degrees to 45 Degrees Right
Includes
Stand, Wheels
Features
Adjustable Material Stop, Ball Bearing Supported Blade Wheel, CSA/CUS Certified, DC Brushless Motor with 3-Step Gear Transmission, Front Legs Feature Leveling Pads, Fully Adjustable Ball Bearing Blade Guides, Heavy Duty Casted Head, Improved Stand with Built In Shelf, Vertical Worktable, Wheels Come Standard
Corded/Banded
Corded
Amps AC
15.0 A
RPM
3600
Hz
60 Hz
Cutting Angle
45 Degrees to 90 Degrees
Corded/Cordless
Corded
Application
Metal and Wood
Phase
1
Band Saw Type
Combination Horizontal/Vertical
Rectangular Cutting Capacity - Horizontal
2 in x 6 in, 5 in x 5 3/4 in
Band Saw Operation
Manual
SFPM Range
80 to 230 SFPM
Number of Speed Settings
3
Miter Angle Range
45 Degrees , 90 Degrees
Round Cutting Capacity - Horizontal
5 in
Material Application
Metal, Wood
Current
15.0 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Combination Horizontal/Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 2 in x 6 in, 5 in x 5 3/4 in, Throat Depth - Vertical 5 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 80 to 230 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 3, Material Application Metal, Wood, Blade Length 64 1/2 in, Max. Blade Width 1/2 in, Min. Blade Width 1/2 in, Cutting Capacity Square 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.