Zoro Homepage

Knee and Column Milling Machine

  • Mfr # 690418

  • Zoro # G1896337


product price: $25,370.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Voltage
230/460V
Phase
3
Longitudinal Travel
34"
Cross Travel
12"
Overall Depth
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690418
Zoro #
G1896337
UPC #
662755113192
Country of Origin
United States

Dimensions

Overall Depth
63 in
Quill Dia.
3 3/8 in
Overall Height
85 in
Table Length
9 in
Ram Travel Length
13-3/8"
Table Width
49 in
Spindle Travel Length
5"
Overall Length
66"

Details

Voltage
230/460V
Item
Knee and Column Milling Machine
Phase
3
Longitudinal Travel
34"
Cross Travel
12"
Number of T-Slots
3
Horsepower
3 hp
Min. Spindle Speed
60 RPM
Number of Spindle Speeds
Variable
Max. Spindle to Table Distance
17 1/2 in
Right-Hand Head Tilt
90 Degrees
Backward Head Tilt Adjustment
45 Degrees
Max. Spindle Speed
4,200 RPM
Max. Spindle To Column Distance
19"
Left-Hand Head Tilt
90 Degrees
Forward Head Tilt
45 Degrees
Min. Spindle to Column Distance
4-1/2"
Table Load Capacity
660 lb

Description

Knee and Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 34 In., Cross Travel 12 In., Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.