Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore Gear Head Lathe, 18" x 60", w/ Newall NMS800 DRO
- Mfr # GH-1860ZX
- Zoro # G723521544
product price:Â
$
51,255.99
/ea
Key Features
Size
18" x 60"
Center Height
9.1 in
Range of Speeds
26-1500 RPM
Range of Metric Threads
0.2 - 14mm
Range of Longitudal Feeds
0.0015" - 0.04"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-1860ZX
- Zoro #
- G723521544
- UPC #
- 19907009344
- Country of Origin
- Taiwan, Province of China
- Range of Speeds
- 26-1500 RPM
- Range of Metric Threads
- 0.2 - 14mm
- Range of Longitudal Feeds
- 0.0015" - 0.04"
- Voltage
- 230V, 460V
- Compound Travel (In.)
- 5.9 in
- Distance Between Centers
- 60 in
- Drive Type
- Geared Head
- Motor HP
- 10 hp
- Cross Travel (In.)
- 11.8 in
- Spindle Bore (In.)
- 3-1/8 in
- Range of Cross Feeds
- 0.00075" - 0.02"
- Number of Spindle Speeds
- 12
- Phase
- Three
Dimensions
- Size
- 18" x 60"
- Center Height
- 9.1 in
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.