Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEPBA 20-125 Quick DS BL
  • Zoro # G523781995

product price: 
$
373.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Detachable Dust Filter, Rotatable Gear Housing, Integrated Auto-Balancer, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho Constamatic (TC) Electronics, Tool-Free Adjustable Guard, Twist-Proof
Safety Features
Adjustable Tool-Free Guard, Anti-Kickback Clutch, Anti-Vibration Technology, Autobalancer, Electronic Fast Brake, Overload Protection, Anti-Restart Technology, Safety Clutch, Soft Start
Overall Length
11 3/8 in
Voltage
120V AC
Anti-Kickback Clutch Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEPBA 20-125 Quick DS BL
Zoro #
G523781995
UPC #
662911176122
Country of Origin
Germany
Item
Corded Angle Grinder
Features
Detachable Dust Filter, Rotatable Gear Housing, Integrated Auto-Balancer, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho Constamatic (TC) Electronics, Tool-Free Adjustable Guard, Twist-Proof
Safety Features
Adjustable Tool-Free Guard, Anti-Kickback Clutch, Anti-Vibration Technology, Autobalancer, Electronic Fast Brake, Overload Protection, Anti-Restart Technology, Safety Clutch, Soft Start
Voltage
120V AC
Anti-Kickback Clutch Type
Mechanical
Head Type
Flathead
Plug Type Compatibility
United States
Power Source
Corded
Minimum Speed
11,000 RPM
Switch Type
Paddle
Maximum Speed
11,000 RPM
Number of Speed Settings
6
Switch Location
Top
Current
13.5 A
Number of Conductors
3
Handle Type
Barrel Grip
Application
Cutting and Tuckpointing, Industrial Grinding Application
Number of Pieces
1
Tool Weight
5.7 lb
Guard Adjustment
Toolless Adjustable
Handle Material
Plastic, Rubber
Tool Series
M-Brush
Standards
ANSI, OSHA
Vibration Level
5 m/sq sec
Plug Type
Three-Prong
Tether Style
Not Tether Capable
For Wheel Type
Type 27
Dust Management
Dust Filter
Kit Contents
(1) Bare Tool, (1) Guard
Brake Type
Electronic
For Workpiece Material
Metal, Stainless Steel
Accessory Free Tool Change
No
Includes
Clip for Cut-Off Guard, Dust Protection Filter, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Housing Material
Polycarbonate
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
11 3/8 in
Wheel Diameter
5 in
Spindle Thread Size
5/8"-11 UNC
Cord Length
13 ft
Wire Rope Length
11 3/8 in
Length
11 3/8 in
Fits Chest Size
Detachable Dust Filter, Rotatable Gear Housing, Integrated Auto-Balancer, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho Constamatic (TC) Electronics, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 13.5 A, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 11 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Flathead, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Filter, Vibration Level 5 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.