Large Spindle Bore GHL, 14" x 40", w/ Taper Attachment Kit
- Mfr # GH-1440ZX
- Zoro # G823521444
product price:Â
$
35,237.99
/ea
Key Features
Cross Travel (In.)
8.6 in
Drive Type
Geared Head
Spindle Bore (In.)
2.55 in
Center Height
7.1 in
Size
14" x 40"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-1440ZX
- Zoro #
- G823521444
- UPC #
- 19907009092
- Country of Origin
- Taiwan, Province of China
- Cross Travel (In.)
- 8.6 in
- Drive Type
- Geared Head
- Spindle Bore (In.)
- 2.55 in
- Phase
- Three
- Range of Metric Threads
- 0.2 - 14mm
- Compound Travel (In.)
- 4.9 in
- Range of Speeds
- 36-1800 RPM
- Range of Longitudal Feeds
- 0.002" - 0.067"
- Voltage
- 230V, 460V
- Motor HP
- 5 hp
- Number of Spindle Speeds
- 12
- Distance Between Centers
- 40 in
- Range of Cross Feeds
- 0.001" - 0.034"
Dimensions
- Center Height
- 7.1 in
- Size
- 14" x 40"
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 9" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.