Metal Lathe
- Mfr # JT1-3323
- Zoro # G323524952
product price:Â
$
110,109.99
/ea
Key Features
Spindle Nose Taper
MT7
Includes Taper Attachment
No Taper Attachment
Overall Width
40 3/5 in
Distance Between Centers
132 in
Spindle Speed - Maximum
1,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3323
- Zoro #
- G323524952
- UPC #
- 019907009665
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 40 3/5 in
- Overall Height
- 51 3/5 in
Details
- Spindle Nose Taper
- MT7
- Includes Taper Attachment
- No Taper Attachment
- Distance Between Centers
- 132 in
- Spindle Speed - Maximum
- 1,000 RPM
- Standards
- UL 987
- Includes Collet Closer
- No Collet Closer
- Includes Stand
- Stand Included
- Swing Over Bed
- 26 in
- Horsepower
- 15 hp
- Phase
- Three
- Includes Digital Readout
- No Digital Readout
- Item
- Metal Lathe
- Voltage
- 230V
- Number of Spindle Speeds
- 12
- Spindle Speed - Minimum
- 10 RPM
- Tailstock Taper
- MT5
- Series
- ZH
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Lathe Head Drive
- Gear Drive
- Spindle Bore
- 4 1/2 in
Description
Metal Lathe, Distance Between Centers 132 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.