Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore GHL, 26" x 130", w/ Acu-Rite 203 DRO, 460V/3PH
- Mfr # GH-26130ZH
- Zoro # G323521449
product price:Â
$
85,959.99
/ea
Key Features
Motor HP
15 hp
Range of Cross Feeds
0.001" - 0.0094"
Range of Metric Threads
0.5 - 14mm
Number of Spindle Speeds
12
Cross Travel (In.)
14-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-26130ZH
- Zoro #
- G323521449
- UPC #
- 19907010753
- Country of Origin
- Taiwan, Province of China
- Motor HP
- 15 hp
- Range of Cross Feeds
- 0.001" - 0.0094"
- Range of Metric Threads
- 0.5 - 14mm
- Number of Spindle Speeds
- 12
- Cross Travel (In.)
- 14-3/4 in
- Drive Type
- Geared Head
- Range of Speeds
- 10-1000 RPM
- Voltage
- 460V
- Compound Travel (In.)
- 8 in
- Distance Between Centers
- 132 in
- Range of Longitudal Feeds
- 0.002" - 0.032"
- Phase
- Three
- Spindle Bore (In.)
- 4-1/2 in
Dimensions
- Center Height
- 13 in
- Size
- 26" x 130"
Description
Constructed using the Certified Meehanite casting process for added durability, the JET ZH-Series 4-1/2" Large Spindle Bore Lathes provide consistent, reliable, and precise operation. Features include a clutch operated headstock with all headstock gears hardened and ground, fully integrated coolant system, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.