Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore GHL, 26" x 80", w/ Acu-Rite 203 DRO & TAK
- Mfr # GH-2680ZH
- Zoro # G923521467
product price:Â
$
77,950.99
/ea
Key Features
Size
26" x 80"
Distance Between Centers
80 in
Spindle Bore (In.)
4-1/2 in
Cross Travel (In.)
14-3/4 in
Range of Cross Feeds
0.001" - 0.0094"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-2680ZH
- Zoro #
- G923521467
- UPC #
- 19907009580
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 26" x 80"
- Center Height
- 13 in
Details
- Distance Between Centers
- 80 in
- Spindle Bore (In.)
- 4-1/2 in
- Cross Travel (In.)
- 14-3/4 in
- Range of Cross Feeds
- 0.001" - 0.0094"
- Motor HP
- 15 hp
- Compound Travel (In.)
- 8 in
- Phase
- Three
- Drive Type
- Geared Head
- Range of Longitudal Feeds
- 0.002" - 0.032"
- Voltage
- 230V, 460V
- Range of Metric Threads
- 0.5 - 14mm
- Number of Spindle Speeds
- 12
- Range of Speeds
- 10-1000 RPM
Description
Constructed using the Certified Meehanite casting process for added durability, the JET ZH-Series 4-1/2" Large Spindle Bore Lathes provide consistent, reliable, and precise operation. Features include a clutch operated headstock with all headstock gears hardened and ground, fully integrated coolant system, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.