Shop JET

Wood Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 1/2 in Distance Between Centers

  • Mfr # JWL-1840EVS

  • Zoro # G7346538


product price: 
$
4,246.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Primary Application
Wood Turning
Motor HP
2 hp
Phase
Three
Voltage
230V AC
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JWL-1840EVS
Zoro #
G7346538
UPC #
731325455519
Country of Origin
Taiwan, Province of China
Item
Wood Lathe
Primary Application
Wood Turning
Motor HP
2 hp
Phase
Three
Voltage
230V AC
Frequency
60 Hz
Swing Over Bed (In.)
18-1/2
Distance Between Centers
40 1/2 in
Horsepower
2 hp
Features
Sliding Headstock Pivots 360 Degrees with 7 Positive Locking Positions, Extended Spindle Nose Houses Dual Headstock Spindle Bearings, 4 in Cast Iron Risers Allow User to Adjust Height of Lathe for Maximum Comfort, Improved Tailstock Quill Locking Mechanism Incorporates an Anti-Rotation Key, Tailstock Features Acme Threads, Banjo Uses Non-Marring Positive Locking Wedge System to Securely Hold Tool Post, Spindle Lock Latch Frees Up Both Hands, Electronic Infinitely Variable Speed from 40 to 3200 RPM, 36 Integrated Indexing Positions, Newly Designed Headstock Locking Handle Accessible from Front of Lathe, Remote Emergency Stop Button Can Be Situated Along the Lathe Bed, Convenient Leg-Mounted Tool Holder, Rubber Tool Mat on Top of Headstock, E Drive Inverter Features a Built-In EMI Filter, Inverter is Enclosed for Added Protection
Distance Between Centers (In.)
40
Number of Threads (mm)
0
Spindle Bore (In.)
5/8
Spindle Taper
MT-2
Number of Spindle Speeds
Variable
Hz
60
Includes
(2) Legs - C, (2) Riser Blocks - P, (4) Adjustable Foot - M, Faceplate Wrench - L, Hardware Package, Knockout Rod - H1 Faceplate - J (Installed on Lathe), Lathe Bed with Headstock, Tool Support and Tailstock - A, Live Cone Center - F, Live Cone Center Pin - G, Live Single Bearing Center - E, Spur Center - D, Tool Rest - B, Tool Shelf - N
Spindle Speed (RPM)
40 to 3200
Number of Threads (In.)
0
Series
JWL-1840EVS
Tailstock Taper
MT2
Spindle Bore
5/8 in
Max. Spindle Speed
3,200 RPM
Min. Spindle Speed
40 RPM
Application
Wood Turning
Number of Inch Threads
0
Current
5 A
Swing Over Bed
18 1/2 in
Number of Metric Threads
0
Sound Level
78 dB
Max. Threads per Inch
56
Min. Threads per Inch
2
Spindle Speed - Maximum
3,200 RPM
Lathe Head Drive
Electronic Variable Speed
Threads per Inch - Minimum
1 1/4
Includes Stand
Stand Included
Spindle Nose Taper
MT2
Spindle Speed - Minimum
40 RPM
Threads per Inch - Maximum
8
Manufacturer Warranty
Limited

Description

Wood Lathe, Distance Between Centers 40 1/2 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 40 RPM, Application Wood Turning, Overall Height 20 in, Overall Length 73 in, Overall Width 53 1/2 in, Max. Spindle Speed 3,200 RPM, Tailstock Taper MT2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.