Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3278
- Zoro # G923524888
product price:Â
$
42,748.99
/ea
Key Features
Includes Stand
Stand Included
Overall Width
40 in
Tailstock Taper
MT4
Number of Spindle Speeds
12
Spindle Speed - Minimum
36 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3278
- Zoro #
- G923524888
- UPC #
- 019907009092
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 40 in
- Overall Height
- 47 in
Details
- Includes Stand
- Stand Included
- Tailstock Taper
- MT4
- Number of Spindle Speeds
- 12
- Spindle Speed - Minimum
- 36 RPM
- Distance Between Centers
- 40 in
- Includes Collet Closer
- No Collet Closer
- Standards
- UL 987
- Voltage
- 230V
- Item
- Metal Lathe
- Spindle Bore
- 2 1/2 in
- Lathe Head Drive
- Gear Drive
- Phase
- Three
- Horsepower
- 5 hp
- Spindle Speed - Maximum
- 1,800 RPM
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Digital Readout
- No Digital Readout
- Series
- ZX
- Swing Over Bed
- 14 in
- Includes Taper Attachment
- No Taper Attachment
- Spindle Nose Taper
- MT6
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 5 hp, Overall Height 47 in, Overall Width 40 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.