Zoro Homepage

Lever Chain Hoist, 20 ft., SH, OP, 1.6 tons

  • Mfr # JLH-160-20PSH

  • Zoro # G1960301


product price: $738.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Load Capacity
1.6 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-160-20PSH
Zoro #
G1960301
UPC #
-
Country of Origin
China

Details

Item
Lever Chain Hoist
Load Capacity
1.6 ton
Hoist Lift
20 ft

Description

Lever Chain Hoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.