Shop All Lubricants
Jet-Lube
1 lb Can Blue
Mfr # 28003
Zoro # G2190535
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 lb.
- Container Type Can
- NSF Rating Not Rated
- Container Size 1 lb
- Series MP-50
Product Information
- Brand Jet-Lube
- MFR # 28003
- Zoro # G2190535
- UPC # 096542280031
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 1 lb. |
Container Size | 1 lb |
Details
Description
Multipurpose Grease, Molybdenum Disulfide Base, Size 1 lb., Container Type Plug Top Can, NLGI Grade 3.5, Color Blue/Black, Temp. Range -300 Degrees to 750 Degrees F, Flash Point Up to 430 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 1.40, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No, Application Valve Steam Lubrication, Cam Lubrication, Shafts, Gears, Bushings, Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (50BS14H X 1 1/8)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2-1/2 Inch Diameter Gear (H5036251)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 10.25 inch OD (2AK104x1)
- JET-LUBE 14 oz Cartridge Amber (31050)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- JET-LUBE 5 gal General Purpose Lubricant Pail clear (70516)
- JET-LUBE 14 oz Cartridge White (50350)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- Jet-Lube Lubricants