Jet-Lube
14 oz Extreme Pressure Grease Cartridge
Mfr # 37750
Zoro # G4818816
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- Grease Color Red
- Container Size 14 oz
- Lubricant NSF Rating Not Rated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Swivel Tee, 1/4"x1/4" (016344)
- CURT Lunette Eye/Channel, 7-1/2" Chnnl Height (48631)
- MUELLER-KUEPS Line Wrench Kit, 5pcs. (457 705)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P150-8)
- JET-LUBE 14 oz High Temperature Grease Cartridge Gray/Black (31850)
- JET-LUBE 1 gal Moly Paste Pail Blue (28023)
- JET-LUBE 14 oz Low Temperature Grease Cartridge Amber (35050)
- JET-LUBE 2 lb Moly Paste Can Blue (28007)
- MISTY 14 oz. Grease Red, 48 PK (1003057)
- LUCAS OIL 16 oz Fifth Wheel Lube Tube Black (10030)
- VALVOLINE 1 qt Gear Oil Drip Can (VV825)
- Jet-Lube Greases & Lubricants