Shop JET-LUBE
See all product information
Create Account
14 oz Kopr-Kote Copper-Graphite Anti Seize Compound - Pack of 10, 10PK
- Mfr # 399-10050
- Zoro # G824185782
product price:Â
$
487.79
/pk of 10, $48.78/ea
Free Shipping & Returns
Key Features
Odor
Not Odorless
Primary Additives
Graphite
Container Capacity
14 oz
Base Anti-Seize Compound
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399-10050
- Zoro #
- G824185782
- UPC #
- -
- Country of Origin
- China
- Odor
- Not Odorless
- Primary Additives
- Graphite
- Container Capacity
- 14 oz
- Item
- Anti-Seize
- Base Anti-Seize Compound
- Copper
Description
KOPR-KOTE provides a shield against metal-to-metal contact, preventing seizure and corrosion. It fills irregularities and imperfections and resists welding, hardening, or setting. KOPR-KOTE provides low friction and cushions impact and shock loads. Low shear between particles reduces stick-slip, allowing quick disassembly with minimum wrench torque. It will not squeeze out of the threads, gum up, or wash off. Features Kopr-Kote Copper-Graphite Anti Seize Compound. Pack of 10. Specifications Capacity: 14 oz. Weight: 13.2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.