Shop JET-LUBE
See all product information
Create Account
Kopr-Kote 12 oz. High Temperature Anti-Seize Compound
- Mfr # 399-10041
- Zoro # G624187825
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Odor
Not Odorless
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
1800 Degrees F
Physical Form
Gel
Container Capacity
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399-10041
- Zoro #
- G624187825
- UPC #
- -
- Country of Origin
- China
Details
- Odor
- Not Odorless
- Item
- Anti-Seize
- Operating Temperature - Minimum
- -65 Degrees F
- Operating Temperature - Maximum
- 1800 Degrees F
- Physical Form
- Gel
- Container Capacity
- 12 oz
Description
Features Assures protection against rust, oxidation, and corrosion. Provides a shield against metal-to-metal contact, preventing seizure and corrosion. Specially formulated to prevent excessive over torque issues and has a very high static friction factor of 0.17. Unique blend of complex thickeners to help evenly distribute the copper flake onto the metal surfaces to eliminate metal to threaded metal contact. Specifications Capacity Weight - 12 oz.. Temp. Range - -65.0 F Min, 1800.0 F Max. Color - Copper. Flash Point - 430.00 F, 430.00 F Min. Drop Point ( ASTM) - 450 F. Thickener - Aluminum Complex. Chemical Compound - Petroleum Based. Physical Form - Paste or Gel. Applicable Materials - Most Metals. Applications - Threaded Connections. Resistance - Corrosive Process, Water. Type - Anti-Seize Lubricant. Weight - 0.75 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.