Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.3 oz, Tube, Synthetic, White

  • Mfr # 73560

  • Zoro # G1778217


product price: $32.89
/ea

Key Features

Application
Protect Ignition Systems, Spark Plug Connections, Electrical Assemblies, Cable, Battery Terminals From Moisture
Base Formulation
Synthetic
Container Type
Tube
Net Weight
5 oz
Size
5.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73560
Zoro #
G1778217
UPC #
096542735500
Country of Origin
United States

Dimensions

Size
5.3 oz
Container Size
5 oz

Details

Application
Protect Ignition Systems, Spark Plug Connections, Electrical Assemblies, Cable, Battery Terminals From Moisture
Base Formulation
Synthetic
Container Type
Tube
Net Weight
5 oz
Min. Operating Temp.
-50 Degrees F
Maximum Operating Temperature
400 Degrees F
Timken OK Load
65
Flash Point
500 Degrees F
Dropping Point
Not Specified
Thickener Type
Inorganic
Color
White
Item
Dielectric Grease
Standards
MIL C-21567A (DM-2), MIL S-8660C (DM-3), NATO #S-736, NSF H1 Registered #132225 (DM 2), #132224 (DM 3)
Type
Tube
Specific Gravity
1.05
Series
Silicone Compound DM
NLGI Viscosity Grade
2
For Use On
Battery Terminals, Cable, Electrical Assemblies, Moisture Proofing Ignition Systems, Spark Plug Connections
Minimum Operating Temperature
-50 Degrees F
Product Type
Grease
Resistance Properties
Water Resistant
Product Form
Paste
Flammability
Nonflammable
Odor
Mild
Features
Dielectric Strength-500 Volts, Excellent Work Stability Under High Loads, High Strength Fluid Film, No Dropping Point, Non-Toxic, Pumpable, Timken Load - 65 lbs
Physical Form
Paste

Description

Dielectric Grease, Product Type Grease, Series Silicone Compound DM, Container Type Tube, Container Size 5 oz, For Use On Battery Terminals, Cable, Electrical Assemblies, Moisture Proofing Ignition Systems, Spark Plug Connections, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Inorganic, Viscosity @ 100 Deg F Not Applicable, Standards MIL C-21567A (DM-2), MIL S-8660C (DM-3), NATO #S-736, NSF H1 Registered #132225 (DM 2), #132224 (DM 3), Color White, Product Form Paste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.