Jet-Lube

Dry Film Lubricant, Aerosol Can, 12 Oz.


product price: $16.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating H1 Food Grade
  • Container Size 12 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Molybdenum
See all product information

Product Information

  • Brand Jet-Lube
  • MFR # 16041
  • Zoro # G1944546
  • UPC #
    096542160418
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 12 oz

Details

Lubricant Application General Purpose Lubricant
NSF Rating H1 Food Grade
Lubricant Container Aerosol Can
Lubricant Base Molybdenum
USDA Certified Biobased Product No
Primary Additive No Additives
Item General Purpose Dry Lubricant
GHS Flammability Rating Non-Flammable
Specific Gravity 0.78 to 0.82
Lubricant Type Dry Film Lubricant
Lubricant Color Black
Sub-Category Dry Lubricants
Net Weight 12 oz.
Lubricant Additives Molybdenum
Color Black
Lubricant NSF Rating Not Rated
Chemical Base Dry Film
Flash Point -4 Degrees F
Standards NSF Registered, Category Code H1
Lubricant Film Dry
Container Type Aerosol can
Green Certification or Other Recognition USDA Certified Biobased Product
Application Food Processing Plants on Nylon Guides, Conveyors,, Bakery, Bottling,, Bagging Equipment, O-Ring Lubricant, Mold Release Agent Plastic, Rubber, Vinyl Molded Items
VOC Content 380 g/L
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 750 Degrees F
Series Moly-Mist(TM)
Net Fill 9 oz
Lubricant Base Material Molybdenum
Operating Temp. Range -300 Degrees to 750 Degrees F
Odorless Yes
50 State VOC Compliant No
Flammability Non-Flammable

Description

General Purpose Lubricant, Dry, Jet-Lube, Moly-Mist(TM), Net Fill 9 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -300 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant No, VOC Content 380 g/L, Lubricant Color Black, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point -4 Degrees F, Standards NSF Registered, Category Code H1

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.