This item is Discontinued.

Jet-Lube Plug Valve Sealant, EZY-TURN(R) #5,420 lb 93529

Plug Valve Sealant, EZY-TURN(R) #5,420 lb (Discontinued)

  • Mfr # 93529
  • Zoro # G2887525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93529
Zoro #
G2887525
UPC #
096542935290
Country of Origin
United States

Dimensions

Size
400 lb
Container Size
50 gal

Details

For Use With
Oilfield, Refining, Petrochemical, Power Plant, Chemical Plant and Marine Applications As The Primary Sealant in Most Plug Valve Lubrication Programs, Aqueous/Hydrocarbon Service
Characteristics
Biodegradable, Nontoxic, Pumpable and Resists Alipatic Hydrocarbons
Item
Plug Valve Sealant
Dropping Point
None
Density
8.96 lb/gal
pH Range
2 to 9
Temp. Range
0 Degrees to 400 Degrees F
Flash Point
400 Degrees F
Specific Gravity
1.07
Appearance
Amber Paste
Thickener
Inorganic
Container Type
Drum
Industry Application
Chemical Plants, Marine, Petrochemical, Power Plants, Refining
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
400 Degrees F
Minimum Viscosity
100,000 cps
For Valve Type
Plug
Clean Up Method
Acetone, Aromatic Solvents, Chlorinated Solvents, Ethanol, IPA, Methanol
Features
Biodegradable, Food Grade Additive, Lowers Torque, No Solid Lubricants, Non-Hazardous, Pumpable
Product Form
Paste
Non-Toxic
Yes
Chemical Base
Polymer, Vegetable Oil
Resistance Properties
Hydrocarbon Resistant, Non-Flammable
Maximum Viscosity
100,000 cps
Operating Temperature Range
0 Degrees F to 400 Degrees F
Storage Requirements
Cool and Well-Ventilated Place
Color
Amber
Standards
ASTM D-2265, ASTM D-92, FTMS 791.B.M.321.2
Compatible pH
2 to 9

Description

Plug Valve Sealant, For Valve Type Plug, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 400 Degrees F, Container Size 50 gal, Container Type Drum, Color Amber, Standards ASTM D-2265, ASTM D-92, FTMS 791.B.M.321.2, Chemical Base Polymer, Vegetable Oil, Clean Up Method Acetone, Aromatic Solvents, Chlorinated Solvents, Ethanol, IPA, Methanol, Compatible pH 2 to 9, Density 8.96 lb/gal, Dropping Point None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.