Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Material Lift, 12 Ft. Lift Height, 650 Lb. Capacity (JML-12X)
- Mfr # JML-12X
- Zoro # G123521557
product price:Â
$
4,468.99
/ea
Key Features
Overall Length
67.3 in
Load Capacity
650 lbs
Lifting Height Max.
12 ft
Overall Height
87.1 in
Overall Width
77.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JML-12X
- Zoro #
- G123521557
- UPC #
- 19907898306
- Country of Origin
- United States
- Load Capacity
- 650 lbs
Dimensions
- Overall Length
- 67.3 in
- Lifting Height Max.
- 12 ft
- Overall Height
- 87.1 in
- Overall Width
- 77.5 in
Description
The JET 12-ft Material Lift delivers industry-leading performance, safety, and mobility-built to help pros lift easier, work safer, and move more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.