Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Material Lift, 24 Ft. Lift Height, 650 Lb. Capacity (JML-24X)
- Mfr # JML-24X
- Zoro # G123521434
product price:Â
$
6,451.99
/ea
Key Features
Overall Length
67.3 in
Load Capacity
650 lbs
Overall Height
87.1 in
Lifting Height Max.
24 ft
Overall Width
77.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JML-24X
- Zoro #
- G123521434
- UPC #
- 19907898283
- Country of Origin
- United States
Dimensions
- Overall Length
- 67.3 in
- Overall Height
- 87.1 in
- Lifting Height Max.
- 24 ft
- Overall Width
- 77.5 in
Details
- Load Capacity
- 650 lbs
Description
JET’s 24-ft Material Lift delivers maximum height and stability for large-scale facilities-engineered for safety, power, and precision at full extension.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.