Material Lift, 12ft, 450lbs, S-Series (JML-12S)
- Mfr # JML-12S
- Zoro # G423521455
product price:Â
$
4,468.99
/ea
Key Features
Overall Height
54.5 in
Load Capacity
450 lbs
Overall Width
63.3 in
Lifting Height Max.
12 ft
Overall Length
61.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JML-12S
- Zoro #
- G423521455
- UPC #
- 19907898351
- Country of Origin
- United States
Dimensions
- Overall Height
- 54.5 in
- Overall Width
- 63.3 in
- Lifting Height Max.
- 12 ft
- Overall Length
- 61.4 in
Details
- Load Capacity
- 450 lbs
Description
The JET JML-12S S-Series Material Lift delivers dependable lifting performance with enhanced portability for contractors working in tight or finished spaces. With a 450 lbs lifting capacity and a maximum lift height of 12 ft 11 in, the JML-12S is ideal for installing ductwork, piping, electrical components, and other overhead materials. The compact short-mast design improves maneuverability across jobsites and allows operators to easily move the lift through doorways, hallways, and confined work areas. A drill-compatible winch system reduces operator fatigue while increasing productivity and lifting efficiency. Engineered with durability and safety in mind, the JML-12S features integrated forklift pockets, internal mast brakes, and debris guards to improve load control and protect critical lift components in demanding environments. The patent-pending nesting leg system allows the lift to quickly transition between operating, transit, and storage modes, helping contractors maximize available space in trucks, vans, and storage areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.