Metal Lathe

  • Mfr # JT1-2709
  • Zoro # G623523303
product price: 
$
16,192.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Collet Closer
No Collet Closer
Leadscrew Size
4" x 56 TPI
Spindle Speed - Minimum
45 RPM
Overall Depth
76 in
Threads per Inch - Minimum
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT1-2709
Zoro #
G623523303
UPC #
019907003311
Country of Origin
China

Dimensions

Leadscrew Size
4" x 56 TPI
Overall Depth
76 in
Overall Height
47 in
Gap Length
7 2/3 in
Bed Width
8 in
Overall Width
29 1/10 in
Center Height
7 in
Fits Chest Size
Foot Brake

Details

Includes Collet Closer
No Collet Closer
Spindle Speed - Minimum
45 RPM
Threads per Inch - Minimum
4
Distance Between Centers
40 in
Includes Digital Readout
No Digital Readout
Swing Over Bed
14 in
Horsepower
2 hp
Metric Thread - Maximum
7 mm
Longitudinal Feed - Maximum
0.0257 in/rev
Maximum Compound Slide Travel
6 9/20 in
Tailstock Spindle Travel
6 in
Number of Inch Threads
32
Spindle Bore
2 in
Spindle Nose Taper
MT6
Swing Over Gap
20 3/10 in
Includes Stand
Stand Included
Series
GH-1440-1
Maximum Cross Slide Travel
6 7/10 in
Number of Spindle Speeds
16
Cross Feed - Minimum
0.0005 in/rev
Spindle Speed - Maximum
1,800 RPM
Features
Foot Brake
Threads per Inch - Maximum
56
Swing Over Cross Slide
8 7/10 in
Item
Metal Lathe
Phase
Single
Tailstock Taper
MT3
Lathe Head Drive
Gear Drive
Cross Feed - Maximum
0.0086 in/rev
Voltage
230V
Manufacturer Warranty
2 yr
Longitudinal Feed - Minimum
0.0016 in/rev
Includes
Chip Tray, Full-Length Splash Guard, Integrated Coolant System
Application
Metal Turning
Number of Metric Threads
32
Metric Thread - Minimum
0.4 mm
Includes Taper Attachment
No Taper Attachment
Standards
UL 987
Maximum Carriage Travel
35 in

Description

Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Application Metal Turning, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3

Ratings & reviews