Metal Lathe
- Mfr # JT1-3311
- Zoro # G823522656
product price:Â
$
75,133.99
/ea
Key Features
Swing Over Bed
21 in
Voltage
230V
Tailstock Taper
MT4
Horsepower
10 hp
Standards
UL 987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3311
- Zoro #
- G823522656
- UPC #
- 019907009498
- Country of Origin
- Taiwan, Province of China
- Swing Over Bed
- 21 in
- Voltage
- 230V
- Tailstock Taper
- MT4
- Horsepower
- 10 hp
- Standards
- UL 987
- Spindle Bore
- 3 1/8 in
- Includes Digital Readout
- Digital Readout Included
- Spindle Speed - Maximum
- 1,500 RPM
- Item
- Metal Lathe
- Series
- ZX
- Includes Collet Closer
- No Collet Closer
- Distance Between Centers
- 83 1/2 in
- Lathe Head Drive
- Gear Drive
- Phase
- Three
- Spindle Speed - Minimum
- 26 RPM
- Includes Stand
- Stand Included
- Spindle Nose Taper
- MT7
- Number of Spindle Speeds
- 12
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Taper Attachment
- No Taper Attachment
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Description
Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.