Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3284
- Zoro # G423525095
product price:Â
$
47,929.99
/ea
Key Features
Spindle Speed - Maximum
1,500 RPM
Includes Taper Attachment
No Taper Attachment
Overall Width
41 in
Overall Height
47 in
Includes Collet Closer
Collet Closer Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3284
- Zoro #
- G423525095
- UPC #
- 019907009153
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Details
- Spindle Speed - Maximum
- 1,500 RPM
- Includes Taper Attachment
- No Taper Attachment
- Includes Collet Closer
- Collet Closer Included
- Spindle Bore
- 3 1/8 in
- Item
- Metal Lathe
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Nose Taper
- MT7
- Includes Stand
- Stand Included
- Swing Over Bed
- 16 in
- Series
- ZX
- Standards
- UL 987
- Lathe Head Drive
- Gear Drive
- Horsepower
- 10 hp
- Number of Spindle Speeds
- 12
- Tailstock Taper
- MT4
- Phase
- Three
- Voltage
- 230V, 460V
- Includes Digital Readout
- No Digital Readout
- Spindle Speed - Minimum
- 26 RPM
- Distance Between Centers
- 40 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.