Metal Lathe
- Mfr # JT1-3255
- Zoro # G723523814
product price:Â
$
14,896.99
/ea
Key Features
Includes Taper Attachment
No Taper Attachment
Spindle Speed - Maximum
2,000 RPM
Spindle Bore
2 in
Horsepower
2 hp
Distance Between Centers
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3255
- Zoro #
- G723523814
- UPC #
- 019907008835
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Width
- 28 1/2 in
Details
- Includes Taper Attachment
- No Taper Attachment
- Spindle Speed - Maximum
- 2,000 RPM
- Spindle Bore
- 2 in
- Horsepower
- 2 hp
- Distance Between Centers
- 39 in
- Standards
- UL 987
- Lathe Head Drive
- Gear Drive
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Swing Over Bed
- 13 in
- Includes Stand
- Stand Included
- Includes Collet Closer
- Collet Closer Included
- Tailstock Taper
- MT3
- Spindle Speed - Minimum
- 90 RPM
- Series
- GH-1340
- Number of Spindle Speeds
- 8
- Includes Digital Readout
- No Digital Readout
- Voltage
- 230V
- Spindle Nose Taper
- MT6
- Item
- Metal Lathe
- Phase
- Single
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.