Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3285
- Zoro # G423524111
product price:Â
$
47,929.99
/ea
Key Features
Lathe Head Drive
Gear Drive
Standards
UL 987
Includes Digital Readout
No Digital Readout
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Spindle Speed - Minimum
26 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3285
- Zoro #
- G423524111
- UPC #
- 019907009160
- Country of Origin
- Taiwan, Province of China
- Lathe Head Drive
- Gear Drive
- Standards
- UL 987
- Includes Digital Readout
- No Digital Readout
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Speed - Minimum
- 26 RPM
- Includes Taper Attachment
- No Taper Attachment
- Includes Stand
- Stand Included
- Spindle Nose Taper
- MT7
- Tailstock Taper
- MT4
- Series
- ZX
- Distance Between Centers
- 40 in
- Spindle Bore
- 3 1/8 in
- Horsepower
- 10 hp
- Swing Over Bed
- 16 in
- Number of Spindle Speeds
- 12
- Item
- Metal Lathe
- Spindle Speed - Maximum
- 1,500 RPM
- Voltage
- 230/460V
- Phase
- Three
- Includes Collet Closer
- No Collet Closer
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.