Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3257
- Zoro # G623523198
product price:Â
$
20,078.99
/ea
Key Features
Swing Over Bed
13 in
Tailstock Taper
MT3
Horsepower
2 hp
Includes Taper Attachment
No Taper Attachment
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3257
- Zoro #
- G623523198
- UPC #
- 019907008859
- Country of Origin
- China
- Swing Over Bed
- 13 in
- Tailstock Taper
- MT3
- Horsepower
- 2 hp
- Includes Taper Attachment
- No Taper Attachment
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
- Includes Stand
- Stand Included
- Spindle Speed - Minimum
- 90 RPM
- Standards
- UL 987
- Series
- GH-1340
- Distance Between Centers
- 39 in
- Voltage
- 230V
- Phase
- Single
- Includes Digital Readout
- Digital Readout Included
- Spindle Speed - Maximum
- 2,000 RPM
- Spindle Nose Taper
- MT6
- Number of Spindle Speeds
- 8
- Includes Collet Closer
- Collet Closer Included
- Spindle Bore
- 2 in
- Lathe Head Drive
- Gear Drive
Dimensions
- Overall Width
- 28 1/2 in
- Overall Height
- 30 in
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.