Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore GHL, 16" x 40", w/ Acu-Rite 203 DRO & TAK
- Mfr # GH-1640ZX
- Zoro # G023521503
product price:Â
$
45,916.99
/ea
Key Features
Range of Cross Feeds
0.00075" - 0.02"
Drive Type
Geared Head
Spindle Bore (In.)
3-1/8 in
Distance Between Centers
40 in
Compound Travel (In.)
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-1640ZX
- Zoro #
- G023521503
- UPC #
- 19907009917
- Country of Origin
- Taiwan, Province of China
- Range of Cross Feeds
- 0.00075" - 0.02"
- Drive Type
- Geared Head
- Spindle Bore (In.)
- 3-1/8 in
- Distance Between Centers
- 40 in
- Compound Travel (In.)
- 5.9 in
- Number of Spindle Speeds
- 12
- Range of Speeds
- 26-1500 RPM
- Cross Travel (In.)
- 9.8 in
- Motor HP
- 10 hp
- Phase
- Three
- Voltage
- 230V, 460V
- Range of Metric Threads
- 0.2 - 14mm
- Range of Longitudal Feeds
- 0.0015" - 0.04"
Dimensions
- Size
- 16" x 40"
- Center Height
- 8.1 in
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.