Metal Lathe
- Mfr # JT1-3260
- Zoro # G823522304
product price:Â
$
23,964.99
/ea
Key Features
Phase
Single
Spindle Speed - Maximum
2,000 RPM
Lathe Head Drive
Gear Drive
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Overall Width
28 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3260
- Zoro #
- G823522304
- UPC #
- 019907008903
- Country of Origin
- China
Dimensions
- Overall Width
- 28 1/2 in
- Overall Height
- 30 in
Details
- Phase
- Single
- Spindle Speed - Maximum
- 2,000 RPM
- Lathe Head Drive
- Gear Drive
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Collet Closer
- No Collet Closer
- Spindle Nose Taper
- MT6
- Item
- Metal Lathe
- Spindle Speed - Minimum
- 90 RPM
- Number of Spindle Speeds
- 8
- Includes Stand
- Stand Included
- Voltage
- 230V
- Includes Digital Readout
- Digital Readout Included
- Includes Taper Attachment
- No Taper Attachment
- Series
- GH-1340
- Horsepower
- 2 hp
- Spindle Bore
- 2 in
- Swing Over Bed
- 13 in
- Distance Between Centers
- 39 in
- Tailstock Taper
- MT3
- Standards
- UL 987
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.