Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3288
- Zoro # G323523535
product price:Â
$
51,815.99
/ea
Key Features
Tailstock Taper
MT4
Overall Height
47 in
Swing Over Bed
16 in
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Overall Width
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3288
- Zoro #
- G323523535
- UPC #
- 019907009191
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Tailstock Taper
- MT4
- Swing Over Bed
- 16 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
- Spindle Speed - Minimum
- 26 RPM
- Includes Taper Attachment
- No Taper Attachment
- Number of Spindle Speeds
- 12
- Horsepower
- 10 hp
- Spindle Speed - Maximum
- 1,500 RPM
- Standards
- UL 987
- Series
- ZX
- Spindle Nose Taper
- MT7
- Includes Collet Closer
- No Collet Closer
- Lathe Head Drive
- Gear Drive
- Distance Between Centers
- 40 in
- Spindle Bore
- 3 1/8 in
- Includes Stand
- Stand Included
- Voltage
- 230V, 460V
- Phase
- Three
- Includes Digital Readout
- Digital Readout Included
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.