Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore GHL, 18" x 80", w/ Acu-Rite 203 DRO & TAK
- Mfr # GH-1880ZX
- Zoro # G823521475
product price:Â
$
55,526.99
/ea
Key Features
Center Height
9.1 in
Range of Cross Feeds
0.00075" - 0.02"
Range of Speeds
26-1500 RPM
Size
18" x 80"
Spindle Bore (In.)
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-1880ZX
- Zoro #
- G823521475
- UPC #
- 19907009443
- Country of Origin
- Taiwan, Province of China
- Range of Cross Feeds
- 0.00075" - 0.02"
- Range of Speeds
- 26-1500 RPM
- Spindle Bore (In.)
- 3-1/8 in
- Number of Spindle Speeds
- 12
- Phase
- Three
- Range of Longitudal Feeds
- 0.0015" - 0.04"
- Drive Type
- Geared Head
- Motor HP
- 10 hp
- Distance Between Centers
- 83.5 in
- Voltage
- 230V, 460V
- Cross Travel (In.)
- 11.8 in
- Compound Travel (In.)
- 5.9 in
- Range of Metric Threads
- 0.2 - 14mm
Dimensions
- Center Height
- 9.1 in
- Size
- 18" x 80"
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.