Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3289
- Zoro # G523523304
product price:Â
$
55,702.99
/ea
Key Features
Horsepower
10 hp
Includes Digital Readout
Digital Readout Included
Number of Spindle Speeds
12
Swing Over Bed
16 in
Includes Stand
Stand Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3289
- Zoro #
- G523523304
- UPC #
- 019907009207
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Item
- Metal Lathe
- Horsepower
- 10 hp
- Includes Digital Readout
- Digital Readout Included
- Number of Spindle Speeds
- 12
- Swing Over Bed
- 16 in
- Includes Stand
- Stand Included
- Spindle Nose Taper
- MT7
- Spindle Speed - Maximum
- 1,500 RPM
- Lathe Head Drive
- Gear Drive
- Voltage
- 230V, 460V
- Tailstock Taper
- MT4
- Phase
- Three
- Standards
- UL 987
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Speed - Minimum
- 26 RPM
- Includes Collet Closer
- Collet Closer Included
- Includes Taper Attachment
- No Taper Attachment
- Series
- ZX
- Spindle Bore
- 3 1/8 in
- Distance Between Centers
- 40 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.