Metal Lathe
- Mfr # JT1-3296
- Zoro # G823523493
product price:Â
$
63,474.99
/ea
Key Features
Series
ZX
Includes Taper Attachment
Taper Attachment Included
Lathe Head Drive
Gear Drive
Includes Collet Closer
Collet Closer Included
Horsepower
10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3296
- Zoro #
- G823523493
- UPC #
- 019907009313
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Series
- ZX
- Includes Taper Attachment
- Taper Attachment Included
- Lathe Head Drive
- Gear Drive
- Includes Collet Closer
- Collet Closer Included
- Horsepower
- 10 hp
- Number of Spindle Speeds
- 12
- Standards
- UL 987
- Spindle Speed - Maximum
- 1,500 RPM
- Item
- Metal Lathe
- Swing Over Bed
- 16 in
- Tailstock Taper
- MT4
- Voltage
- 230V
- Distance Between Centers
- 60 in
- Includes Stand
- Stand Included
- Spindle Speed - Minimum
- 26 RPM
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Digital Readout
- Digital Readout Included
- Spindle Nose Taper
- MT7
- Spindle Bore
- 3 1/8 in
- Phase
- Three
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.