Shop VEVOR
See all product information
Create Account
7"X14" Mini Precision Wood Lathe 550W Metal Bench Lathe Turning Machine
- Mfr # 618
- Zoro # G723372207
product price:
$
659.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17.72 in
Tailstock Taper
MT#2
Overall Width
14.97 in
Swing Over Bed (In.)
7.09 in (180 mm)
Distance Between Centers
13.78 in (350 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 618
- Zoro #
- G723372207
- UPC #
- 840349905891
- Country of Origin
- China
Dimensions
- Overall Height
- 17.72 in
- Overall Width
- 14.97 in
- Overall Length
- 32.68 in
Details
- Tailstock Taper
- MT#2
- Item
- Bench Metal Lathe
- Swing Over Bed (In.)
- 7.09 in (180 mm)
- Distance Between Centers
- 13.78 in (350 mm)
- Voltage
- 110/220 V
- Motor Type
- 550W DC Single Phase
- Material
- Metal
- Spindle Speed (RPM)
- 50-2,250 ± 10% RPM
- Spindle Accuracy
- 0.01 mm
- Spindle Bore (In.)
- 0.8 in (21 mm)
- Metric Thread
- 0.5-2.5 mm
Description
VEVOR Compact Metal Lathe, 7"x14", Desktop Metalworking Lathe, 550W, Adjustable Speed up to 2250 RPM, Includes 3-jaw Chuck and Digital Display, Precision Crafting Lathe with Tool Box for Metalworki 550W Powerful Motor User-friendly Design Durable Metal Gears Multiple Rotation Rate Professional Tool Rest Adjustable Tailstock Center Distance:13.78" / 350 mm,Spindle Speed: 50-2250 ± 10% RPM,Spindle Hole: 0.8“ / O 21 mm,Voltage: 110V / 60Hz,Tailstock Taper: MT#2,Gear Material: Metal,Metric Thread: 0.5-2.5 mm,Net Weight: 40 kg / 88.18 lbs,Power of Motor: 550W DC Single Phase,Spindle Accuracy: 0.01 mm,Swing Over Bed: 7.09" / 180 mm,Product Size: 30" x 11.8" x 11.4"
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.