Metal Lathe
- Mfr # JT1-3300
- Zoro # G223525035
product price:Â
$
66,065.99
/ea
Key Features
Spindle Nose Taper
MT7
Includes Collet Closer
No Collet Closer
Swing Over Bed
18 in
Lathe Head Drive
Gear Drive
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3300
- Zoro #
- G223525035
- UPC #
- 019907009351
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Spindle Nose Taper
- MT7
- Includes Collet Closer
- No Collet Closer
- Swing Over Bed
- 18 in
- Lathe Head Drive
- Gear Drive
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Phase
- Three
- Standards
- UL 987
- Includes Taper Attachment
- Taper Attachment Included
- Includes Stand
- Stand Included
- Number of Spindle Speeds
- 12
- Spindle Speed - Minimum
- 26 RPM
- Series
- ZX
- Voltage
- 230V
- Horsepower
- 10 hp
- Spindle Speed - Maximum
- 1,500 RPM
- Includes Digital Readout
- Digital Readout Included
- Distance Between Centers
- 60 in
- Item
- Metal Lathe
- Spindle Bore
- 3 1/8 in
- Tailstock Taper
- MT4
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.