Metal Lathe
- Mfr # JT1-3287
- Zoro # G323522613
product price:Â
$
62,179.99
/ea
Key Features
Spindle Nose Taper
MT7
Spindle Speed - Minimum
26 RPM
Series
ZX
Lathe Head Drive
Gear Drive
Spindle Speed - Maximum
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3287
- Zoro #
- G323522613
- UPC #
- 019907009184
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Details
- Spindle Nose Taper
- MT7
- Spindle Speed - Minimum
- 26 RPM
- Series
- ZX
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Maximum
- 1,500 RPM
- Voltage
- 230V, 460V
- Phase
- Three
- Swing Over Bed
- 16 in
- Distance Between Centers
- 40 in
- Includes Digital Readout
- Digital Readout Included
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Tailstock Taper
- MT4
- Number of Spindle Speeds
- 12
- Spindle Bore
- 3 1/8 in
- Horsepower
- 10 hp
- Includes Collet Closer
- Collet Closer Included
- Standards
- UL 987
- Includes Taper Attachment
- No Taper Attachment
- Item
- Metal Lathe
- Includes Stand
- Stand Included
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.