Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3277
- Zoro # G823522595
product price:Â
$
42,748.99
/ea
Key Features
Includes Digital Readout
No Digital Readout
Overall Width
40 in
Series
ZX
Distance Between Centers
40 in
Spindle Bore
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3277
- Zoro #
- G823522595
- UPC #
- 019907009085
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 40 in
- Overall Height
- 47 in
Details
- Includes Digital Readout
- No Digital Readout
- Series
- ZX
- Distance Between Centers
- 40 in
- Spindle Bore
- 2 1/2 in
- Item
- Metal Lathe
- Tailstock Taper
- MT4
- Phase
- Three
- Standards
- UL 987
- Spindle Speed - Maximum
- 1,800 RPM
- Swing Over Bed
- 14 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Nose Taper
- MT6
- Horsepower
- 5 hp
- Includes Taper Attachment
- No Taper Attachment
- Voltage
- 230V
- Includes Collet Closer
- Collet Closer Included
- Spindle Speed - Minimum
- 36 RPM
- Number of Spindle Speeds
- 12
- Lathe Head Drive
- Gear Drive
- Includes Stand
- Stand Included
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 5 hp, Overall Height 47 in, Overall Width 40 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.