Metal Lathe
- Mfr # JT1-3319
- Zoro # G923524277
product price:Â
$
91,325.99
/ea
Key Features
Overall Width
40 3/5 in
Spindle Speed - Minimum
10 RPM
Spindle Speed - Maximum
1,000 RPM
Swing Over Bed
26 in
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3319
- Zoro #
- G923524277
- UPC #
- 019907009597
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 40 3/5 in
- Overall Height
- 51 3/5 in
Details
- Spindle Speed - Minimum
- 10 RPM
- Spindle Speed - Maximum
- 1,000 RPM
- Swing Over Bed
- 26 in
- Voltage
- 460V
- Item
- Metal Lathe
- Phase
- Three
- Spindle Nose Taper
- MT7
- Includes Taper Attachment
- No Taper Attachment
- Number of Spindle Speeds
- 12
- Horsepower
- 15 hp
- Spindle Bore
- 4 1/2 in
- Tailstock Taper
- MT5
- Includes Collet Closer
- No Collet Closer
- Includes Stand
- Stand Included
- Distance Between Centers
- 132 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Series
- ZH
- Standards
- UL 987
- Lathe Head Drive
- Gear Drive
- Includes Digital Readout
- No Digital Readout
Description
Metal Lathe, Distance Between Centers 132 in, Voltage 460V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.