Shop BAILEIGH INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # BA1-11223
- Zoro # G923522426
product price:Â
$
13,427.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Distance Between Centers
39 in
Swing Over Bed
13 in
Application
Metal Turning
Lathe Head Drive
Gear Drive
Overall Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA1-11223
- Zoro #
- G923522426
- UPC #
- 019907003151
- Country of Origin
- China
Dimensions
- Overall Width
- 40 in
- Overall Height
- 62 in
Details
- Distance Between Centers
- 39 in
- Swing Over Bed
- 13 in
- Application
- Metal Turning
- Lathe Head Drive
- Gear Drive
- Tailstock Taper
- MT3
- Phase
- Single
- Includes Taper Attachment
- No Taper Attachment
- Spindle Nose Taper
- MT6
- Spindle Speed - Maximum
- 2,000 RPM
- Includes
- Chuck Shield with Position Switch, Emergency-Stop Button, Headstock End Panel with Position Switch, Lockable Main Switch, Work Light
- Includes Collet Closer
- No Collet Closer
- Standards
- UL 987
- Horsepower
- 2 hp
- Spindle Speed - Minimum
- 90 RPM
- Includes Digital Readout
- Digital Readout Included
- Spindle Bore
- 2 in
- Includes Stand
- Stand Included
- Voltage
- 230V
- Number of Spindle Speeds
- 8
- Item
- Metal Lathe
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Application Metal Turning, Overall Height 62 in, Overall Width 40 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.