Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
9" x 30" Mini Metal Lathe 1100W Brushless Motor 3 Jaw Chuck 3000rpm Metalworking
- Mfr # MX-750
- Zoro # G123371954
product price:Â
$
1,241.99
/ea
Key Features
Longitudinal Feed Rates
0.02" - 0.1" (0.5 - 3 mm)
Spindle Speed (RPM)
50-2250 RPM ±10%
Spindle Accuracy
0.01 mm
Chuck Dia.
4.9 in (125 mm)
Watts
1,100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX-750
- Zoro #
- G123371954
- UPC #
- 742521656990
- Country of Origin
- China
- Longitudinal Feed Rates
- 0.02" - 0.1" (0.5 - 3 mm)
- Spindle Speed (RPM)
- 50-2250 RPM ±10%
- Spindle Accuracy
- 0.01 mm
- Watts
- 1,100 W
- Item
- Bench Metal Lathe
- Voltage
- 110 V
- Hole Through Spindle
- 1.5 in (38 mm)
- Thread Range (In.)
- 8-44 TPI
- Material
- Metal
- Distance Between Centers
- 29.5 in (750 mm)
- Swing Over Bed (In.)
- 8.7 in (220 mm)
- Phase
- 1
Dimensions
- Chuck Dia.
- 4.9 in (125 mm)
- Overall Width
- 19.3 in
- Overall Height
- 20.08 in
- Overall Length
- 40.16 in
Description
VEVOR Metal Lathe 8.7 x 29.5 Inch/220 x 750MM Mini Metal Lathe 1.1KW Infinitely Variable Speed Mini Lathe Machine LED Screen for Counter Face Turning Driling
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.