Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3322
- Zoro # G023522814
product price:Â
$
103,632.99
/ea
Key Features
Swing Over Bed
26 in
Spindle Speed - Minimum
10 RPM
Lathe Head Drive
Gear Drive
Includes Digital Readout
Digital Readout Included
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3322
- Zoro #
- G023522814
- UPC #
- 019907009658
- Country of Origin
- Taiwan, Province of China
- Swing Over Bed
- 26 in
- Spindle Speed - Minimum
- 10 RPM
- Lathe Head Drive
- Gear Drive
- Includes Digital Readout
- Digital Readout Included
- Phase
- Three
- Includes Stand
- Stand Included
- Spindle Bore
- 4 1/2 in
- Spindle Nose Taper
- MT7
- Tailstock Taper
- MT5
- Item
- Metal Lathe
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Horsepower
- 15 hp
- Includes Collet Closer
- No Collet Closer
- Voltage
- 230V
- Includes Taper Attachment
- No Taper Attachment
- Distance Between Centers
- 132 in
- Series
- ZH
- Spindle Speed - Maximum
- 1,000 RPM
- Number of Spindle Speeds
- 12
- Standards
- UL 987
Dimensions
- Overall Height
- 51 3/5 in
- Overall Width
- 40 3/5 in
Description
Metal Lathe, Distance Between Centers 132 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.