Zoro Homepage

Mill Drill Machine

  • Mfr # 350120

  • Zoro # G1893065


product price: $10,779.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
15 7/8 in
Voltage
115/230VAC
Drilling Capacity Steel
1 1/4 in
Spindle Speed
150 to 3000 rpm
Face Milling Capacity
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350120
Zoro #
G1893065
UPC #
662755518683
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2"
Quill Dia.
3 in
Column Dia.
4-1/2"
T-Slot Width
5/8 in

Details

Swing
15 7/8 in
Voltage
115/230VAC
Item
Drill and Mill Press
Drilling Capacity Steel
1 1/4 in
Spindle Speed
150 to 3000 rpm
Face Milling Capacity
3 in
Phase
1
Longitudinal Travel
20 1/2 in
End Milling Capacity
3/4 in
Spindle
R8
Operation
Powered
Spindle Taper
R8
Spindle Travel
5 in
Features
Adjustable Carbide Facemill, Base Taper Allows For Easier Clean Up, Draw Bar, UL Listed Motor, Work Lamp
Head
Belt Driven
Spindle to Table
28 in
Table Work Surface
9-1/2" x 32-1/4"
Motor Horsepower
2 hp
Power Source
Corded

Description

Drill and Mill Press, Phase 1, Swing 15 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.