Zoro Homepage

Mill/Drill Machine, 115/230V, 60 Hz

  • Mfr # 350125

  • Zoro # G9816922


product price: $6,893.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swing
14 1/2 in
Voltage
115/230V
Drilling Capacity Steel
1 in
Spindle Speed
110 to 2580 rpm
Face Milling Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350125
Zoro #
G9816922
UPC #
662755514401
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Quill Dia.
2 7/16 in
Column Dia.
3-5/8 in
Overall Width
37 1/2 in
Overall Height
42 in
Overall Depth
38 in
T-Slot Width
9/16 in
Column Diameter
3 5/8 in
Table Work Surface - Width
23 in
Table Work Surface - Depth
7 1/2 in
Quill Diameter
2 7/16 in

Description

Mill Drill, Phase Single, Swing 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.