Zoro Homepage

Mill/Drill Machine, Swing 21-7/8"

  • Mfr # JMD-45VSPF

  • Zoro # G3940163


product price: $14,839.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Drilling Capacity Steel
1 1/4 in
Spindle Speed
50 to 2500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMD-45VSPF
Zoro #
G3940163
UPC #
731325709254
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
13 mm
Table Surface Height
10 1/2 in
Quill Dia.
3 in
Overall Width
36 in
Column Dia.
7-7/8 in x 7-5/8 in Square
Overall Depth
29 in
Overall Height
50 in
T-Slot Width
5/8 in
T-Slot Depth
1 in
Column Width
7 5/8 in
Power Cord - Wire Size
12 AWG
Quill Diameter
3 in
Power Cord Length
6 ft
Table Work Surface - Depth
32 1/4 in
Table Work Surface - Width
9 1/2 in
Column Depth
7 7/8 in

Details

Swing
21 7/8 in
Voltage
115/230V
RPM
1720
Item
Mill Drill
Drilling Capacity Steel
1 1/4 in
Spindle Speed
50 to 2500 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
20 1/2 in
Amps
16.8/8.4
End Milling Capacity
3/4 in
Features
Calibrated Fine Down Feed Built-In, CSA/CUS Certified, Easy to Read Internal Depth Gauge, Full Power to the Cutting Tools Through Variable Speed Geared Head, Head Tilts Left and Right 90 Degrees , Heavy Duty Design, Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers, Spindle Guard, Square Column with Dovetail Ways, Work Lamp
Spindle
R8
T-Slots
5/8"
Table Work Surface
9-1/2 x 32-1/4 in
Spindle to Table
18 1/8 in
Operation
Powered
Corded/Banded
Corded
Spindle Taper
R8
Corded/Cordless
Corded
Hz
60
Spindle Travel
5 in
Includes
(2) Bolts, (2) Drill Arbors, (2) Flat Washers, (2) Hex Nuts, (3) Handwheels, (3) Hex Wrenches, (4) Small Handles, 17 mm/19 mm Box Wrench, 3 in Angle Vise, 3 in Face Mill Cutter Assembly, 3/8 Flat Washer, 3/8 x 1 Socket HD Cap Screw, Crank Handle, Drill Chuck with 13 mm/JT6 Key, Face Mill Cutter Arbor, Mill Drill, Plum Wrench, Product Registration Card, R8-7/16 in Draw Bar, Socket Wrench
Head
Gear Drive
Number of T-Slots
4
Motor Type
Totally Enclosed Fan-Cooled
Graduations
0.001 in
Speed
1720 rpm
Power Source
Corded
Frequency
60 Hz
Motor Horsepower
1 1/2
Current
1.2 A, 5.5 A, 11 A, 26 A
Includes Chuck
Chuck Included
Number of Spindle Speeds
Variable
Sound Level
70 dB
Included Powerfeeds
X-Axis Powerfeed
Head Swivel - Left
90 Degrees
Power Cord Designation
SJT
Column Shape
Square
Spindle Speed - Minimum
50 RPM
Horsepower
1 1/2 hp
Motor Speed - Maximum
1,720 RPM
Maximum Longitudinal Travel
20 1/2 in
Power Cord - Number of Wires
3
Speed Control
Variable
Standards
CSA/CUS
Includes Power Downfeed
Power Downfeed Not Included
Lathe Capacity - Maximum
20 in
Includes Digital Readout
Digital Readout Included
Table Material
Cast Iron
Milling Head Drive
Gear Drive
Includes Stand
Stand Sold Separately
Lathe Capacity - Minimum
10 in
Spindle to Table Distance
18 1/8 in
Series
JMD-45VSPF
Swing Measurement
19 3/4 in
Column Material
Cast Iron
Head Material
Cast Iron
Spindle Speed - Maximum
2,500 RPM
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts, Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse and Dock Products, Hand Tools, Air Tools)
Head Swivel - Right
30 Degrees
Maximum Spindle Travel
5 in
Maximum Cross Travel
8 1/4 in
Drilling Capacity Iron
1 1/2 in

Description

Mill Drill, Phase Single, Swing 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.