Zoro Homepage

Step Pulley Mill Machine, 1-1/2HP, 230V

  • Mfr # 691183

  • Zoro # G1940379


product price: $17,780.99
/ea
Free Shipping & Returns

Key Features

Type
Step Pulley R8
Table Size (In.)
7-7/8 x 35-3/4
Voltage
230V
Motor HP
1-1/2
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691183
Zoro #
G1940379
UPC #
662755513985
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
7-7/8 x 35-3/4
Overall Height
78 in
Overall Depth
52 in
Overall Width
56
Quill Dia. (In.)
3-3/8
T-Slot Size (In.)
0 3/8
Quill Dia.
3 3/8 in
Overall Length
55"
Ram Travel Length
10-1/2"
Spindle Travel Length
5"
Table Length
7 7/8 in
Table Width
35 3/4 in

Details

Type
Step Pulley R8
Voltage
230V
Item
Knee and Column Milling Machine
Motor HP
1-1/2
Phase
3
Longitudinal Travel
22-1/4"
Cross Travel
9-1/2"
Longitudinal Travel (In.)
22.25
Cross Travel (In.)
9-1/2
Knee Travel (In.)
14
Spindle to Table (In.)
13-3/4
Max. Table Weight (lbs.)
500
Features
Precision bored and honed milling head, Large diameter quill is chromed, High precision spindle bearings, Over 10" of front to back ram travel, Locks on all movable surfaces, 2 year warranty
Spindle Taper
R-8
Head Angle (Deg.)
90
Ram Travel (In.)
10-1/2
Number of T-Slots
3
Quill Travel (In.)
5
Includes
2-Axis Newall DP700, X and Y-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
Spindle Speed (RPM)
120 to 1550
Hz
60
Max. Spindle to Table Distance
13 3/4 in
Right-Hand Head Tilt
90 Degrees
Spindle Speed Control
Step Pulley
Left-Hand Head Tilt
90 Degrees
Max. Spindle To Column Distance
15-3/4"
Horsepower
1 1/2 hp
Number of Spindle Speeds
10
Min. Spindle to Column Distance
5-1/4"
Min. Spindle Speed
120 RPM
Max. Spindle Speed
1,550 RPM
Table Load Capacity
500 lb

Description

Knee and Column Milling Machine, Spindle Speed Control Step Pulley, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase 3, Voltage 230V, Longitudinal Travel 22-1/4 In., Cross Travel 9-1/2 In., Min. Spindle Speed 120 RPM, Max. Spindle Speed 1,550 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.