Zoro Homepage

Step Pulley Mill Machine, 1Ph, 115/230V

  • Mfr # 691175

  • Zoro # G1940281


product price: $16,657.99
/ea
Free Shipping & Returns

Key Features

Type
Step Pulley R8
Table Size (In.)
7-7/8 x 35-3/4
Voltage
115/230VAC
Motor HP
1-1/2
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691175
Zoro #
G1940281
UPC #
662755530739
Country of Origin
China

Dimensions

Table Size (In.)
7-7/8 x 35-3/4
T-Slot Size (In.)
0 3/8
Overall Height
78 in
Overall Depth
52 in
Quill Dia. (In.)
3-3/8
Overall Width
56
Quill Dia.
3 3/8 in
Overall Length
55"
Table Width
35 3/4 in
Table Length
7 7/8 in
Spindle Travel Length
5"
Ram Travel Length
10-1/2"

Details

Type
Step Pulley R8
Voltage
115/230VAC
Item
Knee and Column Milling Machine
Motor HP
1-1/2
Phase
1
Longitudinal Travel
22-1/4"
Cross Travel
9-1/2"
Longitudinal Travel (In.)
22.25
Cross Travel (In.)
9-1/2
Knee Travel (In.)
14
Hz
60
Spindle Speed (RPM)
240 to 1550
Spindle to Table (In.)
13-3/4
Includes
2-Axis Newall DP700, X and Y-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
Features
Precision bored and honed milling head, Large diameter quill is chromed, High precision spindle bearings, Over 10" of front to back ram travel, Locks on all movable surfaces, 2 year warranty
Head Angle (Deg.)
90
Max. Table Weight (lbs.)
500
Spindle Taper
R-8
Number of T-Slots
3
Ram Travel (In.)
10-1/2
Quill Travel (In.)
5
Spindle Speed Control
Step Pulley
Min. Spindle Speed
240 RPM
Horsepower
1 1/2 hp
Right-Hand Head Tilt
90 Degrees
Max. Spindle To Column Distance
15-3/4"
Table Load Capacity
500 lb
Number of Spindle Speeds
5
Max. Spindle to Table Distance
13 3/4 in
Min. Spindle to Column Distance
5-1/4"
Left-Hand Head Tilt
90 Degrees
Max. Spindle Speed
1,550 RPM

Description

Knee and Column Milling Machine, Spindle Speed Control Step Pulley, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase 1, Voltage 115/230VAC, Longitudinal Travel 22-1/4 In., Cross Travel 9-1/2 In., Min. Spindle Speed 240 RPM, Max. Spindle Speed 1,550 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.