Zoro Homepage

Step Pulley Mill Machine, 2HP, 115/230V

  • Mfr # 690157

  • Zoro # G1940187


product price: $20,018.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Step Pulley R8
Table Size (In.)
9 x 42
Voltage
115/230
Motor HP
2
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690157
Zoro #
G1940187
UPC #
662755516061
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 42
Overall Height
82
Overall Depth
64
Quill Dia. (In.)
3-3/8
T-Slot Size (In.)
0 3/8
Overall Width
57

Details

Type
Step Pulley R8
Voltage
115/230
Item
Step Pulley Milling Machine
Motor HP
2
Phase
1
Longitudinal Travel (In.)
23.87
Cross Travel (In.)
12-1/2
Knee Travel (In.)
14-1/2
Quill Travel (In.)
5
Hz
60
Number of T-Slots
3
Spindle Speed (RPM)
80 to 2720
Features
Meehanite Castings, Precision bored and honed milling head, Large diameter quill is chromed, High precision Class 7 spindle bearings, Spindle head is internally cooled, 2 year warranty
Spindle Taper
R-8
Max. Table Weight (lbs.)
550
Includes
3 (Quill)-Axis ACU-RITE 200S, X and Y-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
Head Angle Front/Back (Deg.)
45
Head Angle (Deg.)
90
Spindle to Table (In.)
17-1/2
Ram Travel (In.)
13-3/8
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006

Description

Step Pulley Milling Machine, Phase 1, Voltage 115/230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.