
3.00 In Single Tool
Mfr # 300
Zoro # G511221175
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Type
EPDM/Silicon composite
Size
3 in
Construction
Steel and aircraft aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300
Zoro #
G511221175
UPC #
764781003007
Country of Origin
United States
Dimensions
Size
3 in
Details
Item
Plumbing Plug
Type
EPDM/Silicon composite
Construction
Steel and aircraft aluminum
Description
Jet Swets are used by going straight into any water line system and immediately plugging off the water to gain immediate control of the situation. No more waiting! You do the repair, including soldering, right over the Jet Swet, then take it back out, through your newly repaired fitting. Jobs that used to take hours are now done in a matter of minutes.
- Rated at 55-60 PSI maximum
- Gasket is a special EPDM/Silicon composite
- Made from the highest quality steel and aircraft aluminum
- One Year Limited Warranty except for replacement gaskets
- Recommended For: Sched 40/80 PVC, Steel Pipe Galvanized or Black and M or L Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.